Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B1007/8 REAMER 7/8 INCH 5986299
DORMER B1007/8 REAMER 7/8 INCH 5986299
Hand reamers B100
References
dormer:
B1007/8
rubix:
1066086
ean:
7320760179949
Technical specifications
Diameter
22.22
mm
Total length
215
mm
Length of cut
107
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1007/8 REAMER 7/8 INCH 5986299
HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
Diameter
22.22
mm
Total length
215
mm
Length of cut
107
mm
Square
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.60
excl. VAT
/
Each
£
132.72
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS REAMER 30.0
DORMER B10013.5 REAMER 13.50 MM 5986259
DORMER B1008.5 REAMER 8.50 MM 5986307
DORMER B1006.5 REAMER 6.50 MM 5986280
DORMER B10012.5 REAMER 12.50 MM 5986252
DORMER B1001 REAMER 1 INCH 5986230
TITEX F1131-3.7 REAMING TOOLS HSS/-CO 5071568
TITEX F1131-4 REAMING TOOLS HSS/-CO 5071581
DORMER B1002.0 REAMER 2.00 MM 5986320
TITEX F1231-30 REAMING TOOLS HSS/-CO 5071692
DORMER B1001/8 REAMER 1/8 INCH 5986385
DOR HSS REAMER 1.2
TITEX F1131-3.9 REAMING TOOLS HSS/-CO 5071570
CUTLINE HAND REAMER H7 HSS 15.0 MM 869771
DORMER B1009.0 REAMER 9.00 MM 5986310