DOR HSS REAMER 1.2


Hand-reamers B952

References
dormer:B9521.2
rubix:1068035
ean:7320760140901
Hand Reamer 1.20 mm DIN 9
brand logo
Technical specifications
Diameter1.2 mm
Total length50 mm
Length of cut32 mm
See all Specifications

Product details : DOR HSS REAMER 1.2


HSS Mortice hand reamer with cylindrical shaft conicity 1:50 DIN 9 B steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter1.2 mm
Total length50 mm
Length of cut32 mm
Square2.4 mm
Show UNSPSC/ECL@SS
£ 48.78 excl. VAT
/ Each
£ 58.54 incl. VAT
  • Usually arrives within 14 working days