References
Dormer:B3011/8
Rubix:025593
EAN:7320760182314



Product details : DORMER B3011/8 REAMER 1/8 INCH 5986384
HSS Pengat hand reamer with cylindrical shank, taper 1:48, steam-vented grooves for steel <850 N/mm². Free-cutting stainless steel. Cast iron <500 N/mm². Titanium. Brass and bronze <200 HB.
Applications
• Free-cutting mild steel (<120 HB <400 N/mm²)
• Structural steel and case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Free-cutting stainless steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
• Structural steel and case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Free-cutting stainless steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 2.3 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 44 mm |
| Coating | bright/steam-tempered |
| Square | 2.5 mm |
Show UNSPSC/ECL@SS
£ 51.17 excl. VAT
/ Each
£ 61.40 incl. VAT
- In stock: Next day delivery
