References
Dormer:B1001/4
Rubix:4507607
EAN:7320760179710



Product details : DORMER B1001/4 REAMER 1/4 INCH 5986381
HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 6.35 mm |
|---|---|
| Total length | 100 mm |
| Length of cut | 50 mm |
| Square | 4.9 mm |
Show UNSPSC/ECL@SS
£ 29.33 excl. VAT
/ Each
£ 35.20 incl. VAT
- Usually arrives within 14 working days
