Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1131-8.5 REAMING TOOLS HSS/-CO 5071638
TITEX F1131-8.5 REAMING TOOLS HSS/-CO 5071638
Manual Reaming Tool
References
walter titex:
F1131-8.5
rubix:
356A8322
manufacturer :
5071638
ean:
4031132089706
Technical specifications
Diameter
8.5
mm
Total length
115
mm
Length of cut
58
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1131-8.5 REAMING TOOLS HSS/-CO 5071638
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
Diameter
8.5
mm
Total length
115
mm
Length of cut
58
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.50
excl. VAT
/
Each
£
35.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER B1007.5 REAMER 7.50 MM 5986286
TITEX F1131-3.9 REAMING TOOLS HSS/-CO 5071570
GUHRING 00413 018.000 REAMER/COUNTERSINK TOOL 9004130180000
DORMER B3011/8 REAMER 1/8 INCH 5986384
GUHRING 00413 005.500 REAMER/COUNTERSINK TOOL 9004130055000
GUHRING 00413 015.000 HAND REAMERS HSS
GUHRING 00413 014.000 REAMER/COUNTERSINK TOOL 9004130140000
GUHRING 00413 025.000 REAMER/COUNTERSINK TOOL 9004130250000
GUHRING 00429 012.000 REAMER/COUNTERSINK TOOL 9004290120000
TITEX F1231-13 REAMING TOOLS HSS/-CO 5071679
TITEX F1131-4 REAMING TOOLS HSS/-CO 5071581
DORMER B90312.0 REAMER 12.00 MM 5986959
PRESTO HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206 3/16 INCH
DORMER B10011/32 REAMER 11/32 INCH 5986243
TITEX F1131-6.8 REAMING TOOLS HSS/-CO 5071620