Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1231-25 REAMING TOOLS HSS/-CO 5071689
TITEX F1231-25 REAMING TOOLS HSS/-CO 5071689
Adjustable Manual Reaming Tool
References
walter titex:
F1231-25
rubix:
356A8347
manufacturer :
5071689
ean:
4031132092911
Technical specifications
Diameter
25
mm
Total length
231
mm
Length of cut
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1231-25 REAMING TOOLS HSS/-CO 5071689
ALTIUS
Applications
Hole Making
Technical specifications
Attributes
Diameter
25
mm
Total length
231
mm
Length of cut
85
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
189.17
excl. VAT
/
Each
£
227.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX F1131-23 REAMING TOOLS HSS/-CO 5071547
TITEX F1131-22 REAMING TOOLS HSS/-CO 5071545
TITEX F1131-6 REAMING TOOLS HSS/-CO 5071612
TITEX F1131-3.7 REAMING TOOLS HSS/-CO 5071568
DORMER B3013/8 REAMER 3/8 INCH 5986404
DORMER B9526.0 REAMER 6.00 MM 5986967
TITEX F1231-16 REAMING TOOLS HSS/-CO 5071682
TITEX F1231-14 REAMING TOOLS HSS/-CO 5071680
TITEX F1231-28 REAMING TOOLS HSS/-CO 5071691
DORMER B1008.0 REAMER 8.00 MM 5986303
DORMER B9525.0 REAMER 5.00 MM 5986956
TITEX F1131-10 REAMING TOOLS HSS/-CO 5071510
DORMER B1008.5 REAMER 8.50 MM 5986307
DORMER B1007/8 REAMER 7/8 INCH 5986299
DORMER HSS REAMER 40.0 B95240.0