TITEX F1131-19.5 REAMING TOOLS HSS/-CO 5071529
Manual Reaming Tool
See technical informationSee documentsReferences
Walter Titex:F1131-19.5
Rubix:356A8260
Manufacturer :5071529
EAN:4031132090009

Documents
Product details : TITEX F1131-19.5 REAMING TOOLS HSS/-CO 5071529
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
| Diameter | 19.5 mm |
|---|---|
| Total length | 201 mm |
| Length of cut | 100 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 106.67 excl. VAT
/ Each
£ 128.00 incl. VAT
- Usually arrives within 14 working days