References
Dormer:B9038.0
Rubix:025307
EAN:7320760182567



Product details : DORMER B9038.0 REAMER 8.00 MM 5986882
HSS Pengat hand reamer with cylindrical shank, conicity 1:50 DIN 9 A, steam-tempered grooves for steel <850 N/mm². Stainless free-cutting steel. Cast iron <500 N/mm². Titanium. Brass and bronze <200 HB.
HAND REAMER CON GD 8,00 B903 STRAIGHT FLUTES
Applications
• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Cast iron lamellar (<150 HB >500 N/mm²)
• Titanium unalloyed (<200 HB <700 N/mm²)
• Beta brass, bronze (<200 HB <700 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Cast iron lamellar (<150 HB >500 N/mm²)
• Titanium unalloyed (<200 HB <700 N/mm²)
• Beta brass, bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Total length | 180 mm |
| Length of cut | 145 mm |
| Coating | uncoated/steam-relieved |
| Square | 8 mm |
Show UNSPSC/ECL@SS
£ 87.49 excl. VAT
/ Each
£ 104.99 incl. VAT
- Usually arrives within 14 working days
