TITEX F1131-7.2 REAMING TOOLS HSS/-CO 5071625
Manual Reaming Tool
See technical informationSee documentsReferences
Walter Titex:F1131-7.2
Rubix:356A8312
Manufacturer :5071625
EAN:4031132089591

Documents
Product details : TITEX F1131-7.2 REAMING TOOLS HSS/-CO 5071625
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
| Diameter | 7.2 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 54 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 29.75 excl. VAT
/ Each
£ 35.70 incl. VAT
- Usually arrives within 14 working days