References
Sandvik Coromant:T300-XM100AF-1/4 C110
Rubix:318A5150
Manufacturer :6967050
EAN:7323220748808


Technical specifications
| Threading | unf 1/4-28 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM100AF-1/4C110 COROTAP OPTIMIZED FOR VERSATILITY 6967050
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unf 1/4-28 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american blind bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 5.5 mm |
| Tail diameter | 6.477 mm |
| Thread depth | 10.8 mm |
| Total length | 80 mm |
| Body material | hss / pm |
| No. of threads per inch | 28 |
Show UNSPSC/ECL@SS
£ 25.00 excl. VAT
/ Each
£ 30.00 incl. VAT
- Usually arrives within 14 working days