References
Bosch:2602025120
Rubix:4531805
EAN:3165140266734

Product details : BOSCH AUXILLARY HANDLE MP2602025120
Handle for Hammer drills. Suitable for GBH 2-23 RE, GBH 2-24, GBH 24 V, GBH 24 VF, GBH 24 VFR, GBH 24 VRE, GBN 2 SE, GBN 2 SR, GSB 16 RE, GSB 18-2, GSB 18-2 RE, GSB 20-2, GSB 20-2 RCE, GSB 20-2 RE, GSB 20-2 RET, GSB 22, GSB 22-2 RCE, GSB 22-2 RE Professional, PBH 20.
Additional handle for GSB 22-2
Technical specifications
Attributes
| Logistic Weight | 164 g |
|---|---|
| Packaged dimensions (D x W x H) | 265x150x70 mm |
| Package weight | 164 g |
| Type | handle |
| Use | bosch perforator drills and hammer drills |
Show UNSPSC/ECL@SS
£ 21.97 excl. VAT
/ Each
£ 26.36 incl. VAT
- Usually arrives within 14 working days
