POLYCO LR158R PREMIUM CHROME RIGGER 4144X RED/GREY PK1
Handling Glove
See technical informationSee documentsReferences
Polyco Healthline:LR158R/MNS
Rubix:2017439

Documents
Product details : POLYCO LR158R PREMIUM CHROME RIGGER 4144X RED/GREY PK1
Rigger Glove Made from Selected Leather
Strengths
•Machine Press Cut to Give Consistent Quality and Size
Achieves Excellent EN388 Score for Tear Resistance
Palm Lined for Comfort
Also Available on a Header Card for Easy Display and Allowing for Lower Order Quantities
Achieves Excellent EN388 Score for Tear Resistance
Palm Lined for Comfort
Also Available on a Header Card for Easy Display and Allowing for Lower Order Quantities
Technical specifications
Attributes
| Size | one size |
|---|---|
| Abrasion resistance level | 4 |
| Packaging | 10 pairs polybag;60 pairs case |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
- In stock: Next day delivery
