GISS 848158 G-GRIP BLUE LATEX COATED GLOVES BLU/GRY 2142X 10


Gloves g-grip blue (cotton/latex coated polyester)

References
giss:848158
rubix:200A3594
ean:3660338090851
Glove  G-GRIP BLUE (Knitted cotton/polyester glove with latex coating) Size 10
brand logo
brand logo
Technical specifications
Size10
CoatingLatex
Abrasion resistance level2
See all Specifications

Product details : GISS 848158 G-GRIP BLUE LATEX COATED GLOVES BLU/GRY 2142X 10


Standard: EN388
Knitted, seamless gloves, cotton polyester with natural anti-slip latex coating on the palm and fingertips. Elastic cuffs and aerated palm for reduced transpiration. Packet of 12 pairs / Box of 120 pairs
APPLICATIONS
Handling of slippery, damp and non-greasy parts. Handling of plywood and construction material, household garbage collection, public parks maintenance, shipping and reception of merchandise. Recommended for the agriculture, automotive, construction, feeding, glass, logistics, metallurgy, public sectors
STRONG POINTS
Supple, robust gloves, providing great dexterity and good resistance to tears. Protects hands in damp environment.

Strengths

Surface provides very good touch and maximum gripping

Applications

• Handling of slippery, damp and non-greasy parts
• Handling of plywood and construction material, household garbage collection, public parks maintenance, and shipping
• Recommended for the agriculture, automotive, construction, glass, logistics, public sectors
brand logo

Technical specifications


Attributes
Size10
CoatingLatex
Abrasion resistance level2
Main materialCotton
ESDNo
Usage environmentHumid
MaterialCotton / polyester
Show UNSPSC/ECL@SS
£ 1.57 excl. VAT
/ Each
£ 1.88 incl. VAT
  • In stock: Next day delivery