• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. VETO AX3654 TP-XXL BLACKOUT - XXL TOOL POUCH WITH SIDE MOUNTED METER P

VETO AX3654 TP-XXL BLACKOUT - XXL TOOL POUCH WITH SIDE MOUNTED METER P

Blackout

See technical informationSee documents

References

Veto Pro Pac:AX3654
Rubix:388A4645
Manufacturer :AX3654
brand logo
brand logo

Documents

Product details : VETO AX3654 TP-XXL BLACKOUT - XXL TOOL POUCH WITH SIDE MOUNTED METER P


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 274.85 excl. VAT
/ Each
£ 329.82 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

"SPARTEX 200113 SELF SEAL PLAIN BAGS 12.75X12.75"" 324X324MM PK1000"SPARTEX 20010 SELF SEAL PLAIN BAGS 1.5X2.5 38X63MM PK 1000"SPARTEX 2002115 SELF SEAL WOP BAGS 11X16"" 279X406MM PK 1000"VETO AX3552 PRO PAC TECH CAMO - MOSSY OAK PATTERN 495 X 170 380SPARTEX 200130 SELF SEAL PLAIN BAGS 175X250MM 300G HEAVY DUTYPK 1000SPARTEX 2002122 SELF SEAL WOP BAGS 3X3.25 76X83MM PK 1000DRAPER EXPERT 72999 CANVAS TOOL BAG"SPARTEX 20014 SELF SEAL PLAIN BAGS 3.5X4.5"" 89X114MM PK 1000""TECHNICS PT130013 13"" HARDBOTTOM TOOLBAG"VETO AX3543 PRO PAC OTXL - XL OPEN TOTE TOOL BAG 346 X 500 350 BLACK/BWERA 004351 WERA 2GO 2 TOOL CONTAINER SET 3PCDRAPER 68015 PAPER BAG PK 3SPARTEX 2100001824LD POLYTHENE LD CLEAR BAGS 450MMX600MM 18X24 PK1000VETO AX3618 PRO PAC TECH-XL WHEELER () - LARGE WHEELED TECH TOOL BAG 4VETO AX3695 MB5B INFRARED - XL FRONT-ACCESS METER BAG IN THE NEW COLOU
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap