• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. VETO AX3553 PRO PAC XL TOOL BAG -XL COMPACT 250 X 380 470 BLACK/BROWN

VETO AX3553 PRO PAC XL TOOL BAG -XL COMPACT 250 X 380 470 BLACK/BROWN

Pac

See technical information

References

Veto Pro Pac:AX3553
Rubix:388A4622
Manufacturer :AX3553
brand logo
brand logo

Product details : VETO AX3553 PRO PAC XL TOOL BAG -XL COMPACT 250 X 380 470 BLACK/BROWN


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 242.35 excl. VAT
/ Each
£ 290.82 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

VETO AX3704 TECH PAC SPECIAL OPS - BLACK AND HI-VIZ YELLOW TOOL BAG 51"SPARTEX 2100000608LD POLYTHENE LD CLEAR BAGS 150MMx200MM 6X8"" PK1000"DRAPER 35570 440MM TOOL BAG HARD BASE 28LSPARTEX 20013 SELF SEAL PLAIN BAGS 3X3.25 76X83MM PK 1000SPARTEX 200114 SELF SEAL PLAIN BAGS 10X14 254X355MM PK 1000DRAPER 87359 TOOL BAG 420MM"SPARTEX 2200001218MD POLYTHENE MD CLEAR BAGS 300MMx450MM 12X18""PK 500""SPARTEX 2009062030 POLYPROP WOVEN WHITE SACKS 20X30"" 500X750MM PK100"SPARTEX 200111 SELF SEAL PLAIN BAGS 6X9 152X227MM PK 1000SPARTEX 2400001824HD POLYTHENE HD CLEAR BAGS 450MMx600MM 18X24 PK200SPARTEX 2100000912LD POLYTHENE LD CLEAR BAGS 225MMX300MM 9X12 PK1000VETO AX3600 PRO PAC - TECH MCT BLACKOUT SERVICE TOOL BAG 365 X 290 150SPARTEX 2240080912 BASIC MAILING BAG S/A FLAP 225X300MM+40MM GREYPK500VETO AX3514 PRO PAC - TECH OT-MC () OPEN TOTE MEDIUM CARRY 260 X 320 BSPARTEX 200116 SELF SEAL PLAIN BAGS 13X18 330X457MM PK 1000
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap