ABUS PADLOCK 80TI/40


Padlock

References
abus:ABUS-56220
rubix:120A5867
brand logo
brand logo
Technical specifications
Material/finishingTitanium
See all Specifications

Product details : ABUS PADLOCK 80TI/40


We therefore recommend the lock for cellar doors, gates, cupboards, lockers or tool boxes. The hardened steel bracket has a Nano Protect™ coating. This makes the 80 TITALIUM™ padlock particularly robust and secure.

Strengths

•Solid lock body made of TITALIUM™ special aluminium - high security with low weight
Hardened steel bracket with NANO PROTECT™ coating for very high corrosion protection
6-pin precision cylinder with para centric safety profile
Double shackle lock
Chrome-plated cylinder cores for additional corrosion protection
Large tulip-shaped key head

Applications

Securing Doors;Gates;Cupboards;Lockers;Toolboxes

Technical specifications


Attributes
Material/finishingTitanium
Model80
TypePadlock
Body width40 mm
Height below handle25.5 mm
Body thickness19 mm
Weight162 g
Number of keys2
Show UNSPSC/ECL@SS
£ 23.75 excl. VAT
/ Each
£ 28.50 incl. VAT
  • Usually arrives within 14 working days