SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 12X40 SW8 10642212 40
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC12X40EFA2-50ISO
Rubix:268A3133
Manufacturer :10642212 40
EAN:4043377180490


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 12X40 SW8 10642212 40
Hexagon socket countersunk head screws with fullthread A2-50 12X40 sw8
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m12 |
| Type of imprint | hexagonal socket |
| Quality Grade | a2-50 |
| Imprint size | sw8 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.07 excl. VAT
/ 50 pieces
£ 13.28 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
40 mm