SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 16X80 SW10 10642416 80
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC16X80EFA4-50ISO
Rubix:268A3191
Manufacturer :10642416 80
EAN:4043377182678


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 16X80 SW10 10642416 80
Hexagon socket countersunk head screws with fullthread A4-50 16X80 sw10
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M16 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 16 mm |
| Imprint size | sw10 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 38.04 excl. VAT
/ 25 pieces
£ 45.65 incl. VAT
- Usually arrives within 14 working days
Length
80 mm
Material/finishing
Metrical diameter
M16