SPARTEX FHC2X16EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 2X16
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC2X16EFA4-50ISO
Rubix:264A7672
Manufacturer :1064242 16
EAN:4043377386922


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHC2X16EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 2X16
Hexagon socket countersunk head screws with fullthread A4-50 2X16 sw1,3
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M2 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 2 mm |
| Imprint size | sw1,3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 161.80 excl. VAT
/ 1,000 pieces
£ 194.16 incl. VAT
- Usually arrives within 14 working days
Length
16 mm
Material/finishing
Metrical diameter
M2