SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 4X35 SW2.5 1064244 35
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC4X35EFA4-50ISO
Rubix:268A3299
Manufacturer :1064244 35
EAN:4043377183149


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 4X35 SW2.5 1064244 35
Hexagon socket countersunk head screws with fullthread A4-50 4X35 sw2,5
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m4 |
| Type of imprint | hexagonal socket |
| Quality Grade | a4-50 |
| Imprint size | sw2,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.10 excl. VAT
/ 200 pieces
£ 9.72 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
35 mm
Material/finishing
Metrical diameter
m4