SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 4X5 SW2.5 1064224 5
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC4X5EFA2-50ISO
Rubix:268A3308
Manufacturer :1064224 5
EAN:4043377264299


Technical specifications
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 4X5 SW2.5 1064224 5
Hexagon socket countersunk head screws with fullthread A2-50 4X5 sw2,5
Technical specifications
Attributes
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M4 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Imprint size | sw2,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.00 excl. VAT
/ 1,000 pieces
£ 15.60 incl. VAT
- Usually arrives within 14 working days
Length
5 mm
Material/finishing
Metrical diameter
M4