SPARTEX FHC5X18EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 5X18 SW3
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC5X18EFA4-50ISO
Rubix:264A7718
Manufacturer :1064245 18
EAN:4043377183248


Technical specifications
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHC5X18EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 5X18 SW3
Hexagon socket countersunk head screws with fullthread A4-50 5X18 sw3
Technical specifications
Attributes
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M5 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 5 mm |
| Imprint size | sw3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 27.75 excl. VAT
/ 500 pieces
£ 33.30 incl. VAT
- In stock: Next day delivery
Length
18 mm
Material/finishing
Metrical diameter
M5