SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 6X65 SW4 1064246 65
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC6X65EFA4-50ISO
Rubix:268A3367
Manufacturer :1064246 65
EAN:4043377264985


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 6X65 SW4 1064246 65
Hexagon socket countersunk head screws with fullthread A4-50 6X65 sw4
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M6 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 6 mm |
| Imprint size | sw4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.74 excl. VAT
/ 100 pieces
£ 16.49 incl. VAT
- Usually arrives within 14 working days
Length
Select...