SPARTEX FHCTX5X12EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 5X12 TX
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHCTX5X12EFA2-50ISO
Rubix:264A7788
Manufacturer :106422T5 12
EAN:4043377180032


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHCTX5X12EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 5X12 TX
Hexagon socket countersunk head screws with fullthread A2-50 5X12 T25
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M5 |
| Type of imprint | torx profile (tx) |
| Quality Grade | A2-50 |
| Threading diameter | 5 mm |
| Imprint size | t25 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.55 excl. VAT
/ 500 pieces
£ 21.06 incl. VAT
- In stock: Next day delivery
Length
12 mm
Material/finishing
Metrical diameter
M5