Deep groove ball bearing FAG HC6214-M-P6-C3, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
HC62..
See technical informationReferences
FAG:HC6214-M-P6-C3
Rubix:158A0871
Manufacturer :0388996200030
EAN:4026677589101

Product details : FAG HC6214-M-P6-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing HC62..-M, single row, cf. DIN 625-1
Technical specifications
Attributes
| Logistic Weight | 1232 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | hc62.. |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 944.81 excl. VAT
/ Each
£ 1,133.77 incl. VAT
- Delivery usually within ( 7 ) days
