LEDLENSER 503221 H7R HEADLAMP RECHARGEABLE (1200) - BLACK
HEADLAMP RECHARGEABLE
See technical informationReferences
Led Lenser:503221
Rubix:461A0398
Manufacturer :503221





Product details : LEDLENSER 503221 H7R HEADLAMP RECHARGEABLE (1200) - BLACK
Stepless dimming and focusing (Advanced Focus System)
Long-range vision: Beam range of up to 350 m (spot)
Powerful battery: Charges via USB-C and operates while charging
Sustainable: Use of recycled materials and 7-year warranty*
Element-proof: High water and dust resistance (IP67)
Long-range vision: Beam range of up to 350 m (spot)
Powerful battery: Charges via USB-C and operates while charging
Sustainable: Use of recycled materials and 7-year warranty*
Element-proof: High water and dust resistance (IP67)
LEDLENSER 503356 H19R HEADLAMP RECHARGEABLE (3800) - BLACK
Technical specifications
Attributes
| Luminance | 1200 lm |
|---|---|
| Weight | 252 g |
| Number of LEDS | 1 |
| Voltage | 3.6 V |
Show UNSPSC/ECL@SS
£ 91.63 excl. VAT
/ Each
£ 109.96 incl. VAT
- Usually arrives within 14 working days
