References
Led Lenser:503316
Rubix:461A0407
Manufacturer :503316





Product details : LEDLENSER 503316 HF4 HEADLAMP DUAL POWER (450) - BLACK
LEDLENSER 503316 HF4 HEADLAMP DUAL POWER (450) - BLACK
Technical specifications
Attributes
| Luminance | 450 lm |
|---|---|
| Weight | 102 g |
| Number of LEDS | 2 |
| Voltage | 1.5 V |
Show UNSPSC/ECL@SS
£ 26.70 excl. VAT
/ Each
£ 32.04 incl. VAT
- Usually arrives within 14 working days
