TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 6 XS
Heat protection gloves 8850R TEGERA®
See technical informationReferences
Tegera:8850R-6
Rubix:386A2048
EAN:7340118487670







Technical specifications
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Main material | polyester |
Product details : TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 6 XS
This glove offers superior nitrile grip in dry, moist, and slightly oily environments. Single dipped with nitrile foam in the palm, which makes the glove comfortable while still preventing slipping. The liner is knitted in 18gg and made of over 90% recycled polyester. Additionally, the gloves feature touchscreen functionality, allowing handling control devices without needing to remove the gloves. Oeko-tex approved. Withstands contact heat up to 100° C/212° F. Wide size range. Retail packed with descriptive hangtag to help customers with their in-store choice.
Superior grip with this single dipped glove with nitrile foam in the palm.
Strengths
Withstands contact heat up to 100°C, Thin
Applications
Airport work, Assembly, Building and construction, Engineering, Fine assembly, Installation work, Machine driving, Machine operating, Repair work, Service work, Shop work, Transport work, Warehouse work
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Main material | polyester |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 3.42 excl. VAT
/ Each
£ 4.10 incl. VAT
- Usually arrives within 14 working days