Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
SHOWA TEMRES 282 THERMAL PROTECTION GLOVES BLUE 9/L
SHOWA TEMRES 282 THERMAL PROTECTION GLOVES BLUE 9/L
General handling glove Showa
References
showa:
TEMRES 282 9/L
rubix:
201A4141
ean:
4901792022774
Technical specifications
Size
9
Coating
Polyurethane
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : SHOWA TEMRES 282 THERMAL PROTECTION GLOVES BLUE 9/L
Technical specifications
Attributes
Size
9
Coating
Polyurethane
Abrasion resistance level
4
Main material
Nylon
ESD
No
Usage environment
Humid
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.21
excl. VAT
/
Each
£
27.85
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8125 TEXTILE GLOVE 11 2XL
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 7
POLYCO CR200 PURE DEX NYLON INSPECTION GLOVES 1131X WHT SIZE 10 PK1
TEGERA 931 TEXTILE GLOVE 6 XS
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 7
TEGERA 311 TEXTILE GLOVE 8 M
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 11
TEGERA 8120 TEXTILE GLOVE 7 S
ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 6
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 11
ANSELL 27-600 ACTIVARMR 4121B PALM COATED GLOVES BEIGE/BLU SIZE 10
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE (PK12) XS
Portwest A310R8RXL Flexo Grip Glove RedBk SIZE XL
TEGERA 6615 LEATHER GLOVE 12 3XL
TEGERA 88700 LEATHER GLOVE 10 XL