PORTWEST A740 MECHANIC 250 FINGERLESS GLOVES 1111X BLACK M
General handling glove Portwest
See technical informationReferences
Portwest:A740BKRM
Rubix:2589094
EAN:5036108218240

Technical specifications
| Size | m |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
Product details : PORTWEST A740 MECHANIC 250 FINGERLESS GLOVES 1111X BLACK M
Combining comfort durability impact resistance and stylish design the Powertool Pro is ideal for tradesmen working with powertools and small components.
Technical specifications
Attributes
| Size | m |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
| Main material | leather |
| Material | synthetic leather, elastane, neoprene |
| Length | 240 mm |
Show UNSPSC/ECL@SS
£ 9.87 excl. VAT
/ Each
£ 11.84 incl. VAT
- Usually arrives within 14 working days