POLYCO 90-MAT MATRIX HI-VIZ THERMAL GLOVES 2141X YLW/BLUE SIZE 8 PK1


Matrix® Hi-Viz

References
polyco healthline:90-MAT-8
rubix:1370519
brand logo
brand logo
Technical specifications
Size8
CoatingLatex
Abrasion resistance level2
See all Specifications

Product details : POLYCO 90-MAT MATRIX HI-VIZ THERMAL GLOVES 2141X YLW/BLUE SIZE 8 PK1


Seamless thermal high visibility glove with crinkle latex coating. Fleecy lining keeps hands warm and comfortable in cold conditions. Crinkle latex palm coating is highly flexible and offers excellent wet and dry grip. Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris.
Standard : EN388_2141X
Colour :Yellow/Blue

Technical specifications


Attributes
Size8
CoatingLatex
Abrasion resistance level2
Main materialTextile
Cuff styleKnit Wrist
MaterialSeamless thermal
Show UNSPSC/ECL@SS
£ 2.99 excl. VAT
/ Each
£ 3.59 incl. VAT
  • In stock: Next day delivery