MORAVIA BOLLARD TYPE L SUB SURFACE FIXING 1600MM 199.15.852
Heavy Duty Bollard Type L
See technical informationReferences
Moravia:199.15.852
Rubix:2524308

Product details : MORAVIA BOLLARD TYPE L SUB SURFACE FIXING 1600MM 199.15.852
BLACK BULL Heavy Duty Bollard Type L - 159mmØ x 1,600mmH (400 U/Grnd.) - Sub-Surface Fix - Hot Dip Galvanised + Powder Coated - Yellow/Black
Technical specifications
Attributes
| Type | heavy duty bollard type l |
|---|---|
| Material | top grade steel |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 446.96 excl. VAT
/ Each
£ 536.35 incl. VAT
- Usually arrives within 14 working days
