MORAVIA BOLLARD TYPE S SUB SURFACE FIXING 1600MM 199.17.454
Heavy Duty Bollard Type S
See technical informationReferences
Moravia:199.17.454
Rubix:2524306
EAN:5055520703110

Product details : MORAVIA BOLLARD TYPE S SUB SURFACE FIXING 1600MM 199.17.454
LACK BULL Heavy Duty Bollard Type S - 90mmØ x 1,600mmH (400 U/Grnd.) - Sub-Surface Fix - Hot Dip Galvanised + Powder Coated - Yellow/Black
Technical specifications
Attributes
| Type | heavy duty bollard type s |
|---|---|
| Material | top grade steel |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 197.74 excl. VAT
/ Each
£ 237.29 incl. VAT
- Usually arrives within 14 working days
