Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Ram protection
MORAVIA SELF ADHESIVE PROFILE RIGHT ANGLE 60/60 422.18.566
MORAVIA SELF ADHESIVE PROFILE RIGHT ANGLE 60/60 422.18.566
Traffic-Line Edge Protection
References
moravia:
422.18.566
rubix:
2524284
ean:
5055520701536
Technical specifications
Type
Traffic-Line Edge Protection
See all Specifications
Product details
Technical specifications
Product details : MORAVIA SELF ADHESIVE PROFILE RIGHT ANGLE 60/60 422.18.566
Technical specifications
Attributes
Type
Traffic-Line Edge Protection
Material
Polyurethane Foam
Colour
Yellow
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.99
excl. VAT
/
Each
£
86.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MORAVIA CORNER GUARD Y&B HD 1200/600/600 195.13.874
MORAVIA SELF ADHESIVE PIPE PROFILE 30-50MM 422.16.740
MORAVIA CROSS BAR PC 1000 194.18.997
MORAVIA 90DEG ANGLE POST PC 500/100/100 194.13.760
MORAVIA PROTECTION GUARD Y&B PC 350/750 195.14.450
MORAVIA PROTECTION GUARD Y&B HD 1200/750 195.17.296
MORAVIA PROTECTION GUARD Y&B HD 1200/1000 195.18.822
MORAVIA SELF ADHESIVE PIPE PROFILE 50-70MM 422.17.049
MORAVIA MAGNETIC PROFILE RIGHT ANGLE 30/30 422.24.979
MORAVIA BOLLARD TYPE L SUB SURFACE FIXING 1600MM 199.15.852
MORAVIA CENTRE POST PC 500/100/100 194.18.550
MORAVIA PROTECTION GUARD YELLOW HD 350/375 195.18.233
MORAVIA PROTECTION GUARD Y&B PC 1200/750 195.19.573
MORAVIA PROTECTION GUARD Y&B PC 600/750 195.18.515
MORAVIA PROTECTION GUARD Y&B 150/350/750 196.16.857