GPC GI043Y LARGE SUPER COMPACT FOLDING TRUCK 200KG LOAD CAPACITY
Heavy Duty Compact Truck
See technical informationReferences
GPC Industries:GI043Y
Rubix:81326423
Product details : GPC GI043Y LARGE SUPER COMPACT FOLDING TRUCK 200KG LOAD CAPACITY
Heavy Duty Compact Size W x D x H mm: 1255 x 620 x 600.Size when Folded H x W x D mm: 1010 x 595 x 97.Toe Plate Size W x D mm: 590 x 335.Wheels mm: 2 x 200.Load Capacity kg: 200
Strengths
Unfold in seconds
Lightweight, simple to use & easy to carry
All units are of Aluminium construction
These units can be stored or transported in confined spaces making them ideal for deliveries
Lightweight, simple to use & easy to carry
All units are of Aluminium construction
These units can be stored or transported in confined spaces making them ideal for deliveries
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Load capacity | 200 kg |
Show UNSPSC/ECL@SS
£ 191.60 excl. VAT
/ Each
£ 229.92 incl. VAT
- Delivery usually within ( 4 ) days




