GPC GI230H TWO TIER TROLLEY


Two Tier Trolley

References
gpc industries:GI230H
rubix:211A6802
brand logo
brand logo
Technical specifications
MaterialSteel
Load capacity300 kg
See all Specifications

Product details : GPC GI230H TWO TIER TROLLEY


Strong polyethylene moulded trolleys
Easy to clean - will not rust, dent or chip
Ideal for workshops, storerooms, warehouses, automotive, electronics, chemical & pharmaceutical industries
Manufactured from a non conductive polyethylene which will not pass an electrical current & is unaffected by battery acid, solvents & cleaning solutions
Mobile on 4 x 100mm non-marking rubber swivel castors, 2 with brakes

Technical specifications


Attributes
MaterialSteel
Load capacity300 kg
Width700 mm
Height980 mm
Length1100 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 524.68 excl. VAT
/ Each
£ 629.62 incl. VAT
  • Delivery usually within ( 4 ) days