GPC GEN. PURPOSE TRUCK PLYWOOD BASE 1500X750X360 WHEELS TI596R


Gen. Purpose Truck, Plywood Base - 1500 X 750 X 360

References
gpc industries:TI596R
rubix:203A6258
brand logo
brand logo
Technical specifications
MaterialSteel
Load capacity500 kg
See all Specifications

Product details : GPC GEN. PURPOSE TRUCK PLYWOOD BASE 1500X750X360 WHEELS TI596R


Steel construction with drop down door for ease of emptying
Fitted with lock & inner galvanized liner
Manufactured from epoxy powder coated steel or 304 matt stainless steel
Integral collection box
Size of 320H x 260W x 80D mm

Technical specifications


Attributes
MaterialSteel
Load capacity500 kg
Width750 mm
Height360 mm
Length1500 mm
Show UNSPSC/ECL@SS
£ 612.60 excl. VAT
/ Each
£ 735.12 incl. VAT
  • Delivery usually within ( 6 ) days