GPC GI705R APOLLO HEAVY DUTY SACK TRUCK - TOE PLATE 450 X 210MM


Apollo Heavy Duty 'P' Handle Sack Truck

References
gpc industries:GI705R
rubix:80253014
brand logo
brand logo
Technical specifications
Materialsteel
Load capacity250 kg
See all Specifications

Product details : GPC GI705R APOLLO HEAVY DUTY SACK TRUCK - TOE PLATE 450 X 210MM


'P' Handle Size W x D x H mm: 520 x 460 x 1310.Fixed Toe Plate Size W x D mm: 366 x 220.Features: Wheel guards.Wheel Size mm: 250.Load Capacity kg: 250

Strengths

Mobile on REACH compliant and puncture proof pneumatic wheels
High quality steel with a hard-wearing aqua blue powder coated finish
Complete with strong, riveted knuckle guard hand grips and wheel guards
The 'P' handle allows the unit to be laid horizontally for ease of loading or unloading

Technical specifications


Attributes
Materialsteel
Load capacity250 kg
Colourblack
Show UNSPSC/ECL@SS
£ 144.89 excl. VAT
/ Each
£ 173.87 incl. VAT
  • Usually arrives within 14 working days