Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Screws
Screws metric
Self-tapping screw
ORBIX SCREWS OBX-HD-5.5X40-100 METAL HEAVY DUTY SELF DRILL 5.5X4
ORBIX SCREWS OBX-HD-5.5X40-100 METAL HEAVY DUTY SELF DRILL 5.5X4
Heavy Duty Self-Drilling Screw
References
orbix:
OBX-HD-5.5X40-100
rubix:
234A5889
Technical specifications
Threading diameter
5.5
mm
Length
40
mm
See all Specifications
Product details
Technical specifications
Product details : ORBIX SCREWS OBX-HD-5.5X40-100 METAL HEAVY DUTY SELF DRILL 5.5X4
Orbix Metal Heavy Duty Self Drill 5.5X40 (L)40 mm x (Dia)5.5 mm
Technical specifications
Attributes
Threading diameter
5.5
mm
Length
40
mm
Shape of head
Wafer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.53
excl. VAT
/
Each
£
18.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
8G X 3/4 SELF TAPPER POZI PAN AB A2 PACK OF 100
6G X 1 SELF TAPPER POZI PAN AB BZP PACK OF 200
8G X 1/2 SELF TAPPER POZI COUNTERSUNK AB A2 PACK OF 100
6G X 3/8 S/TAPPER POZI PAN AB BZP PACK OF 200
6G X 1 SELF TAPPER POZI PAN AB A2 PACK OF 100
8G X 3/4 SELF TAPPER POZI COUNTERSUNK AB A2 PACK OF 100
SELF TAPPER PK50 8GX1.5STCSKPOZAB-ZP/50
10G X 3/4 SELF TAPPER POZI PAN AB A2 PACK OF 100
10G X 3/4 SELF TAPPER POZI PAN AB BZP PACK OF 200
3.5 X 13 PAN HEAD SELF DRILLING SCREW BZP PACK OF 100
10G X 2 SELF TAPPER POZI COUNTERSUNK AB BZP PACK OF 200
SELF TAPPING PK50 8GX1/2STPANPOZAB-A2/50
8G X 1/2 S/TAPPER POZI PAN AB BZP PACK OF 1000
6G X 3/4 SELF TAPPER POZI COUNTERSUNK AB BZP PACK OF 200
8G X 1/2 SELF TAPPER POZI PAN AB BZP PACK OF 200