CABLOFIL MGIP33F 7575 IP FLANGE (H)75 MM X (W)75 MM
Salamandre Distribution Trunking
See technical informationSee documentsReferences
Cablofil®:MGIP33F
Rubix:234A7024

Documents
Product details : CABLOFIL MGIP33F 7575 IP FLANGE (H)75 MM X (W)75 MM
75*75 Ip Flange (H)75 mm x (W)75 mm
Technical specifications
Attributes
| Type | flange |
|---|---|
| Model | mgip |
| Material | steel |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
