SPARTEX 879772 HEAVY BLACK PEHD PALLET 1000/4000KG 800X1200
Heavy hdpe pallet
See technical informationSee documentsReferences
Spartex:879772
Rubix:256A2961
EAN:3660338332791

Documents
Product details : SPARTEX 879772 HEAVY BLACK PEHD PALLET 1000/4000KG 800X1200
Heavy black HDPE pallet, moulded in a single piece. Dimensions 1200x800x150 mm. Stackable pallet.Open structure for ease of cleaning Non-porous pallet, does not absorb liquids. Fully recyclable.
Technical specifications
Attributes
| Payload | 4000 kg |
|---|---|
| Width | 800 mm |
| Height | 150 mm |
| Length | 1200 mm |
Show UNSPSC/ECL@SS
£ 45.10 excl. VAT
/ Each
£ 54.12 incl. VAT
- Usually arrives within 14 working days
