BOTT P640 TOOLCHEST 02502020.11


Steel tool chest P640 with small parts tray WxDxH: 640x230x230mm RAL 5010

References
bott:02502020.11
rubix:2599270
ean:4025002790205
brand logo
brand logo
Technical specifications
Model2502020.11
Weight6.2 kg
See all Specifications

Product details : BOTT P640 TOOLCHEST 02502020.11


Steel tool chest P640 Manufactured in heavy duty, phosphated steel with padlockable hasp and staple clasps, wrap over shower resistant lid and removable parts tray. weight 6.2kg. Internal WxDxH: 595x320x265mm. Finished in durable powder coat paint in RAL 5010 gentian blue. WxDxH: 640x230x230mm.

Strengths

Phosphated steel construction
Wrapover shower-resistant lid
Hasp and straddle clasps which accept padlocks for increased security
Double grab handles on larger models
Durable hardboard lining to prevent tools damaging the case (Larger models only)
Durable blue (RAL5010) epoxy powder-coat finish

Technical specifications


Attributes
Model2502020.11
Weight6.2 kg
Length640 mm
Width230 mm
Height230 mm
Show UNSPSC/ECL@SS
£ 148.90 excl. VAT
/ Each
£ 178.68 incl. VAT
  • Usually arrives within 14 working days