BOTT U830 TOOLCHEST 02502022.11


Steel tool chest U830 with small parts tray WxDxH: 830x440x340mm RAL 5010

References
bott:02502022.11
rubix:80378422
ean:4025002791097
brand logo
brand logo
Technical specifications
Model2502022.11
Weight20.2 kg
See all Specifications

Product details : BOTT U830 TOOLCHEST 02502022.11


Steel tool chest U830 Manufactured in heavy duty, phosphated steel with padlockable hasp and staple clasps, wrap over shower resistant lid, removable parts tray, double grip handles and hardboard lining. weight 20.2kg. Internal WxDxH: 790x395x295mm. Finished in durable powder coat paint in RAL 5010 gentian blue. WxDxH: 830x440x340mm.

Strengths

Phosphated steel construction
Wrapover shower-resistant lid
Hasp and straddle clasps which accept padlocks for increased security
Double grab handles on larger models
Durable hardboard lining to prevent tools damaging the case (Larger models only)
Durable blue (RAL5010) epoxy powder-coat finish

Technical specifications


Attributes
Model2502022.11
Weight20.2 kg
Length830 mm
Width440 mm
Height340 mm
Show UNSPSC/ECL@SS
£ 230.80 excl. VAT
/ Each
£ 276.96 incl. VAT
  • Usually arrives within 14 working days