Product details : HELICOIL 01500410000 M10X1.5 INS TOOL TYPE H-PM
Helicoil Thread repair kit M10x1,5
Use the HELICOIL® kits to repair defective threads easily and with only a few steps.
Delivery scope:
• HELICOIL® Plus thread inserts of the same size and in three different lengths (1 d, 1.5 d, 2 d)
• Twist drill (up to M12)
• HSS HELICOIL® manual tap
• HELICOIL® Plus installation mandrel
• Tang break-off tool (up to M12)
• Practical case for storage and transport
• Operating instructions
Note:
Refill packs containing the fitting HELICOIL® thread inserts are available for these HELICOIL® kits.
Content:
• 10 pieces HELICOIL® Plus thread inserts per length
B 10,5
d1 max. 12,5
d1 min. 12,1
D1HC max. 10,56
D1HC min. 10,32
DHC min. 11,95
Diameter (d) M 10
Material Stainless steel
Material version A2, 1.4301, X5 CrNi1810
Pitch (P) 1,5
RoHs conformal
Surface coloured green
Thread type Metric standard and fine thread