V-COIL THREAD INSERT TAP 04021 KIT M12 X 1.75 METRIC


Thread Repair Kit

References
v-coil:04021
rubix:409862
ean:4022835040217
brand logo
brand logo
Technical specifications
Threading diameter12 mm

Product details : V-COIL THREAD INSERT TAP 04021 KIT M12 X 1.75 METRIC


Strengths

Flexible Application Through more Inserts and Drills for the Dimensions up to M12
For Thread Cutting by Hand
Higher Load Capacity after the Repair by Better Thread Properties
Temperature and Corrosion Resistance
Attractive and Functional Presentation Case

Applications

Thread Repair of Damaged or Worn-Out Threads, Thread Armour Plating for Material with Low Shear Strength, Recovery of Rejected Items, For New Highly Stable and Long-Lasting Internal Threads, Perfect for Maintenance, Installation and Small Series Production

Technical specifications


Attributes
Threading diameter12 mm
Show UNSPSC/ECL@SS
£ 70.56 excl. VAT
/ Each
£ 84.67 incl. VAT
  • In stock: Next day delivery