Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Bolts
Hexagonal bolts metric
High-tensile bolt
M16 X 75MM HEX HEAD BOLT (8.8) (PK 25)
M16 X 75MM HEX HEAD BOLT (8.8) (PK 25)
HEX BOLT
References
rubix-uk:
M16X75HB-8.8/25
rubix:
45002832
Technical specifications
Length
75
mm
Material/finishing
steel
Class
8.8
See all Specifications
Product details
Technical specifications
Product details : M16 X 75MM HEX HEAD BOLT (8.8) (PK 25)
Pack of 25.
Technical specifications
Attributes
Length
75
mm
Material/finishing
steel
Class
8.8
Threading diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.81
excl. VAT
/
Each
£
34.57
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
M8 X 20 HEX SET 8.8 PACK OF 50
HEX BOLT PK 25 M16X50HB-8.8/25
M8 X 30 HEX SET 8.8 BZP PACK OF 50
M8 X 35 HEX SET 8.8 BZP PACK OF 50
HEX SET PK 25 M10X30HSS-8.8/25
M12 X 45 HEX BOLT 8.8 BZP PACK OF 25
M10 X 120 HEX BOLT 8.8 BZP PK 10
M12 X 25 HEX SET 8.8 BZP PACK OF 50
M16 X 35 HEX SET 8.8 BZP PACK OF 25
HEX SET PK 25 M20X60HSS-8.8-ZP/25
M6 X 30 HEX BOLT 8.8 BZP PK 100
M4 X 10 HEX SET 8.8 BZP PACK OF 100
HEX BOLT PK 25 M12X60HB-8.8/25
M6 X 50 HEX BOLT 8.8 BZP PK 100
HEX BOLT PK 25 M16X60HB-8.8/25