M8 X 100 HEX BOLT 8.8 BZP PACK OF 50


HEX BOLT

References
rubix-uk:M8X100HB-8.8-ZP/50
rubix:8876614
brand logo
brand logo
Technical specifications
Length100 mm
Material/finishingSteel
Class8,8
See all Specifications

Product details : M8 X 100 HEX BOLT 8.8 BZP PACK OF 50


PACK OF 25

Technical specifications


Attributes
Length100 mm
Material/finishingSteel
Class8,8
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 19.50 excl. VAT
/ Each
£ 23.40 incl. VAT
  • Usually arrives within 14 working days