SMC KQ2S06-M5A1 ONE-TOUCH FITTING


Hex Hd Male Fitting

References
smc:KQ2S06-M5A1
rubix:393A7480
manufacturer :01558991
brand logo
brand logo
Technical specifications
MaterialC3604, PBT, PP, 303 Stainless Steel
Connection 16 mm
See all Specifications

Product details : SMC KQ2S06-M5A1 ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa

Applications

Both Vacuum and Positive Pressure

Technical specifications


Attributes
MaterialC3604, PBT, PP, 303 Stainless Steel
Connection 16 mm
ProfileKQ2
Connection 2M5x0,8
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 1.82 excl. VAT
/ Each
£ 2.18 incl. VAT
  • Usually arrives within 14 working days