FESTO 153101 PUSH-IN L-FITTING QSLV-3/8-8-I


Push-in L-Fitting

References
festo:QSLV-3/8-8-I
rubix:118A0264
manufacturer :153101
ean:4052568031947
QSLV-3/8-8-I Push-in L-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 3/8
See all Specifications

Product details : FESTO 153101 PUSH-IN L-FITTING QSLV-3/8-8-I


Push-in L-fitting QSLV-3/8-8-I 360° orientable, external thread with internal Hexagon. Size=Standard, Nominal size=4,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x90x30 mm
Logistic Weight37 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 3/8
Profilestandard
Connection 28
Show UNSPSC/ECL@SS
£ 87.70 excl. VAT
/ 10 pieces
£ 105.24 incl. VAT
  • Delivery usually within ( 11 ) days