References
Rubix-UK:12M70HS2/B25
Rubix:8850372
Manufacturer :.12M70HS2/B25


Technical specifications
| Length | 70 mm |
|---|---|
| Threading diameter | 12 mm |
| Metrical diameter | m12 |
Product details : M12 X 70 HEX SET A2 PACK OF 25
M12 X 75 HEXAGON SET SCREW A2 PACK OF 25
M12 X 70 HEX SET A2 PACK OF 25
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Threading diameter | 12 mm |
| Metrical diameter | m12 |
| Type of imprint | hexagonal (hex) |
| Shape of head | hexagonal |
Show UNSPSC/ECL@SS
£ 99.39 excl. VAT
/ Each
£ 119.27 incl. VAT
- In stock: Next day delivery